Beli timbangan and di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AND Timbangan Presisi Seri GF
    Rating:
    100% of 100
    (2)
    Mulai

    Rp20.999.900

    AND Timbangan Presisi Seri GF
    Deskripsi:
    Timbangan Presisi Seri GF AND adalah Timbangan Paling Mudah Digunakan Sedunia. Sensor Hybrid Sensor (SHS) kami menggabungkan magnetic force restoration terbaik dan teknologi single point parallelogram load sensing, menawarkan kecepatan respons terbaik yang hanya membutuhkan 1 detik.
  2. AND Digital Scale Compact Bench Scales SJ-HS Series (Timbangan Digital)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.399.900

    AND Digital Scale Compact Bench Scales SJ-HS Series (Timbangan Digital)
    Deskripsi:
    AND Compact Bench Scales SJ-HS Series with
    atribut:
    • Pan Size (LxW) (mm): 230x190
  3. AND Digital Scale Compact Balances EW-i Series (Timbangan Digital)
    Mulai

    Rp7.599.900

    AND Digital Scale Compact Balances EW-i Series (Timbangan Digital)
    Deskripsi:
    AND Compact Balances EW-i Series is Handy and Affordable Balances that Fit Your Purpose in Anywhere!
    atribut:
    • Pan Size (LxW) (mm): 110
  4. AND Timbangan Digital Anti Debu dan Anti Air Seri SJ-WP (Timbangan Meja Tahan Cuaca)
    Mulai

    Rp6.399.900

    AND Timbangan Digital Anti Debu dan Anti Air Seri SJ-WP (Timbangan Meja Tahan Cuaca)
    Deskripsi:
    AND Dust & Waterproof Digital Scales SJ-WP Series with
  5. AND Compact Scales HT Series
    Mulai

    Rp1.899.900

    AND Compact Scales HT Series
    atribut:
    • Pansize (mm): 132x130 (WxD)
    • Power Supply: 4 AA batteries or an AC adapter (optional)
  6. AND Counting Scales HC-i Series
    Mulai

    Rp9.799.900

    AND Counting Scales HC-i Series
    Deskripsi:
    AND Counting Scales HC-i Series is Simple and Easy Operation with High Performance Counting Function!
    atribut:
    • Pan Size (LxW) (mm): 300x210
  7. AND Multi-Functional Platform Scales HW-C Series
    Mulai

    Rp13.999.900

    AND Multi-Functional Platform Scales HW-C Series
    Deskripsi:
    High-speed measurement-stabilization within 1 second (for theHV-C/CP series) *1Fast-paced weighing is an essential prerequisite for streamlining operations.*1 With the HW-C/CP series, stabilization takes not more than 1.5 seconds.Bright and multi-colored 5-step LED comparator lightsWith the clearly-discernible LED signals, check weighing (judging whether the measured weight is within the designated limits) becomes far more accurate and efficient than a numeric display alone, leading to a significant cost reduction. Comparison can be made in three levels, five levels, or even seven levels*2 for both normal weighing and piece counting.*2 With no light indicating either end of the continuum- Auto-tare functionThe scale can perform tare*3 automatically when the weight reaches the set target range, saving the operator from the hassle of pressing the TARE key each time for consecutive check weighing such as filling multiple cups. *3 To offset the weight of the object on the scale and return the display to zero- Negative comparisonNegative values are also allowed for comparator limits. When combined with the auto-tare function, this enables "take-away" check weighing; that is, measuring out the target amount repeatedly by taking it out of its container with no key press.Highly-visible, LCD display (25 mm character height) with white backlightDo not underestimate the effect of display visibility on operators' work efficiency, fatigue and tendency to make errors, especially in areas where illumination is not sufficient.Quick and easy settings using the alphanumeric keypadThe direct alphanumeric input makes it simple and straightforward to enter/re-enter presettare values, comparator limits, calibration values and various internal settings.- Key lock functionYou can inhibit the use of certain keys to prevent operators from making unwanted changes to the scale settings.Optional roller conveyersLarge and medium-size roller conveyers (HVW-13 and HVW-14 respectively) can make measurements of heavy objects in production lines smoother and quicker.
  8. DAIJIN Digital Scale Digital Sitting (Timbangan Digital)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.999.900

  9. AND Timbangan Digital (Digital Scale)
    Mulai

    Rp8.099.900

    AND Timbangan Digital (Digital Scale)
    Deskripsi:
    AND Compact Balances EK-i Series is Handy and Affordable Balances that Fit Your Purpose in Anywhere.
  10. AND HVW-C Optional
    Mulai

    Rp1.199.900

  11. AND Timbangan Hitung Seri FC-i/FC-Si (Timbangan Hitung)
    Mulai

    Rp27.999.900

    AND Timbangan Hitung Seri FC-i/FC-Si (Timbangan Hitung)
    Deskripsi:
    AND Counting Scales FC-i/FC-Si Series with
  12. AND Indikator Timbangan (Indikator Dial Stroke Panjang)
    Mulai

    Rp38.999.900

    AND Indikator Timbangan (Indikator Dial Stroke Panjang)
    Deskripsi:
    - Vacuum fluorescent display- Standard RS232C interface- 4-point digital linearization- Triple range on weighing capacity are available- Automatic or manual storage of accumulated data- Comparator output to optional relays- Set-point comparison for batching applications- Select weighing range (up to triple range)- 1/20,000 displayed count resolution (maximum)- Powers up to 8 units of load cells- Controllable via external input- RFI/EMI protected- Mount on panel, column or desk top- Enters predetermined tare weight from keypad
  13. AS ONE Timbangan Analitik
    Mulai

    Rp35.999.900

    AS ONE Timbangan Analitik
    atribut:
    • Minimum Display (mg): 0.1
    • Linearity (mg): ±0.2
    • Power Supply (V AC): 100 (at 50/60Hz)
    • Reproducibility (Standard Deviation) (mg): 0.1
    • Size (mm): 208x320x309
    • Stabilization Time (s): 4
    • Taring Range: Total weight
    • Weighing Tray Dimensions (mm): 90
  14. SOJIKYO Digital Precision Scale
    Rating:
    80% of 100
    (1)
    Mulai

    Rp1.799.900

    SOJIKYO Digital Precision Scale
    Deskripsi:
    Timbangan analitik Gen 2 kapasitas 1000gr dan 2000gr dengan ketelitian 0.01gr
    atribut:
    • Display: Super Bright Green LED
    • Material: Stainless Steel
    • Power (V): Rechargeable Battery or AC 220
    • Accuracy (g): 0.01
    • Keyboard: Tare, Count, Unit
    • Complete With: Stabilizer Shield & 500g Calibration Weight
    • Platter: Round Thick Stainless Steel
  15. ACIS Digital Compact Balance
    Rating:
    100% of 100
    (5)
    Mulai

    Rp559.900

    ACIS Digital Compact Balance
    Deskripsi:
    - Save batteries power with automatically power off function.- Low battery warning in displayed when the batteries are running low.- Auto Power off.- Low battery/Over Load Indication.- Easy to operate and move.
    atribut:
    • Pan Size (LxW) (mm): 150x150
    • Weighing Pan: Plastic
  16. AS Pengaduk dan Pemanas Magnetic
    Mulai

    Rp2.999.900

    AS Pengaduk dan Pemanas Magnetic
    atribut:
    • Stirring capacity (L): 3
    • Power (V): AC100 to 240
    • Power Consumption Electrical (W): 3
    • Rotation Speed (rpm): MAX Approx. 1500
    • WxDxH (mm): 178x190x85
Daftar Harga timbangan and Terbaru October 2026
AND Timbangan Presisi Seri GFRp20.999.900
AND Digital Scale Compact Bench Scales SJ-HS Series (Timbangan Digital)Rp2.399.900
AND Digital Scale Compact Balances EW-i Series (Timbangan Digital)Rp7.599.900
AND Timbangan Digital Anti Debu dan Anti Air Seri SJ-WP (Timbangan Meja Tahan Cuaca)Rp6.399.900
AND Compact Scales HT SeriesRp1.899.900
AND Counting Scales HC-i SeriesRp9.799.900
AND Multi-Functional Platform Scales HW-C SeriesRp13.999.900
DAIJIN Digital Scale Digital Sitting (Timbangan Digital)Rp1.999.900
AND Timbangan Digital (Digital Scale)Rp8.099.900
AND HVW-C OptionalRp1.199.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)